74 x 32 in. 26 ga Drain Pan

Part #SHMDP263274  |  Item #5074024  |  Manufacturer Part #CA30327426

Call for Pricing EACH

Width

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Drain pan with 1 drain plug is 2" high
  • Galvanized steel

Documents

Specifications

Depth: 2 in

End Connection 1: Female

End Connections: Female

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Gauge: 26

Height: 32 in

Length: 74 in

Material: Galvanized Steel

Width: 32 in