75 ft. Light Duty Garden Hose
75 ft. Light Duty Garden Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- GSA Approved:
- No
- Length:
- 75 ft
- NSF Certified:
- No