75 oz. Dishwashing Liquid in Blue (Case of 6)
75 oz. Dishwashing Liquid in Blue (Case of 6)
Frequently Purchased Together
Product Details
- Our NEW More Powerful Formula helps you get through more dishes with less dishwashing liquid
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12 in
- Length:
- 13-19/100 in
- Material:
- Ceramic, Glass, Metal, Plastic
- Package Quantity:
- Case of 6
- Size:
- 75 oz
- Weight:
- 32.46 lb
- Width:
- 11-22/25 in