7.5HP 3PH 230/460V Cast Iron BOOST PUMP
7.5HP 3PH 230/460V Cast Iron BOOST PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon Ceramic w/ Buna-N Mechanical Seals
- Stainless steel impeller
- Cast iron casing
- Because the units are self priming, you can pull water from a cistern, a river, lake or most anywhere water is available
- These pumps are ideal for use around the plant for pressure washing, boosting pressure to a sprinkler system and for back up fire protection
Specifications
- AMP:
- 22, 11
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flow Rate:
- 157 gpm
- Horsepower:
- 7-1/2 hp
- Impeller:
- Stainless Steel
- Material:
- Cast Iron, Stainless Steel
- Maximum Feet of Head:
- 189
- Maximum Temperature:
- 180
- Power Source:
- AC
- Pressure - Maximum:
- 150 psi
- Pump Application -:
- Self-priming
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- TEFC
- Pump Phase:
- 3
- Pump Stage:
- 1
- Type:
- A365695
- Volts:
- 230/460V