1-1/4 in. Stainless Steel Standard Port FNPT 1500# Ball Valve
76-100 Series 1-1/4 in. Stainless Steel Standard Port FNPT 1500# Ball Valve
Package Quantity Info:
EA: 1 IP: 5 CA: 10 PT: 270-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting pad for easy actuator mounting
- Blowout proof stem design
- Investment cast components
- Reinforced seats
- Adjustable packing gland
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8 Annex G
- API:
- API 607
- ASTM:
- ASTM A-276 Type 316, ASTM A-351 Grade CF8M, ASTM A-494 CZ100
- Application:
- Cold Working Pressure
- CSA Certified:
- CSA CGA 3.16-M88
- Clean Bagged:
- No
- Collection:
- 76-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF:
- NSF 372, NSF 61-8 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Commercial, Industrial, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.10 lb