7/8 in. Copper Coupling with Dimple Stop (1 in. OD)

You last purchased this on
 

7/8 in. Copper Coupling with Dimple Stop (1 in. OD)

This product requires certification to purchase.
You last purchased this on
 

7/8 in. Copper Coupling with Dimple Stop (1 in. OD)

  • Fast #
  • Part #CC78
  • Item #84976
  • Manufacturer Part #9001390
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • The coupling features solder cups and a dimple stop.
  • The fitting provides a means of connecting two lengths of tube together.
  • Wrot copper
  • Lead-Free*; ACR Air Conditioning / Refrigeration
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22, ASME B16.29
ASTM:
ASTM B-75 Alloy C12200
Application:
Air Conditioning, Commercial, Potable Water, Refrigeration, Residential
Clean Bagged:
No
Diameter - Outside:
1 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
7/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
7/8 in
Fitting Type:
Coupling
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
1-9/100 in
MSS:
MSS SP-104, MSS SP-109
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
700 psi
Temperature Range:
0 to 200 Deg F
UL Listed:
UL 207
Weight:
0.091 lb