7/8 in. Copper Refrigeration Tubing
7/8 in. Copper Refrigeration Tubing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
Specifications
- ASTM:
- ASTM B-280, ASTM B-306, ASTM B-88
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 7/8 in
- Material:
- Copper
- Pressure - Maximum:
- 180 psi
- Product Type:
- Coil Refrigeration Tubing
- Wall Thickness:
- 0.042 in