7/8 in. Galvanized Steel Hex Head Cap Screw

GHHCS78

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Commercial, Industrial
Coating
Galvanized
Color Finish
Yellow
Diameter
7/8 in
Grade
8
Length
2-1/4 in
Material
Steel
Screw Head
Hex Head
Thread Size
9 mm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday