7/8 x 2-1/2 in. Carbon Steel Hex Head Cap Screw
7/8 x 2-1/2 in. Carbon Steel Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-307
- Grade:
- B
- Length:
- 2-1/2 in
- Material:
- Carbon Steel
- Screw Head:
- Hex Head
- UL Listed:
- No
- Width:
- 7/8 in