7/8 x 3-3/4 in. Stainless Steel Hex Head Cap Screw

Part #S4HB78334  |  Item #4342662

Call for Pricing EACH

Length:

3-3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 7/8 in

Length: 3-3/4 in

Material: Stainless Steel

Screw Head: Hex Head