7/8 x 4 in. Zinc Plated Hex Head Bolt Tap

Part #ZHHTB78P  |  Manufacturer Part #87C400HTB2Z

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 4 in

Material: Zinc

Screw Head: Hex Head

Width: 7/8 in