79-15/16 x 13-7/8 x 39 in. Pillow Top King/Queen Mattress Box
79-15/16 x 13-7/8 x 39 in. Pillow Top King/Queen Mattress Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 80-1/2 "x 15" x 39"
- Pillow top king/queen mattress box
Specifications
- Corrugated Wall Type:
- Single Wall
- Height:
- 39 in
- Length:
- 79-15/16 in
- Product Type:
- Pillow
- UL Listed:
- No
- Width:
- 13-7/8 in