790 Lumen LED Mission Wall Sconce in Oil Rubbed Bronze

CLED15011A34

Manufacturer Part #: LED15011A-34

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Maintenance-free operating life of 11 years, at 12 hours per day
  • Limited 3 year warranty

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Color Temperature
3000
Depth
3-1/2 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
White Acrylic
Green
Energy Star, Yes
Height
9-7/8 in
Installation Type
Wall Mount
Lumens
790
Material
Acrylic
Number Of Hours
50000
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
10
Width
7 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday