7X1/4 MASON Wheel

Part #DDW4999  |  Manufacturer Part #DW4999

Type:

DDW4999
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • Contain 3 full sheets of fiberglass for durability and safety

Specifications

Application: Grinding

Arbor Hole Size: 5/8 in - 11 in

Blade Material: Aluminum Oxide

Color Finish: [Black, Yellow]

Diameter: 7 in

Height: 1 in

Length: 7 in

Material: Aluminum Oxide

RPM: 8700

Thickness: 1/4 in

Type: DDW4999

Weight: 1.05