8-1/2 ft. x 36 in. Flanged Epoxy Lined Ductile Iron Pipe
Part #DFFPEL36X6 | Item #7227259 | Manufacturer Part #DFFPEL36X6
Length
Product Details
Specifications
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Length: 8-1/2 ft
Material: Ductile Iron
Pipe Lining: Epoxy
Pipe Tubing Size: 36 in