8-1/2 in. Aluminum Forms Holder

Part #S10517  |  Manufacturer Part #10517

Width:

9 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from durable aluminum, with a minimum of 30% post-consumer waste
  • Hinged writing plate provides firm writing surface and prevents write through on multi-part forms
  • Storage area strap moves from side to side in order to hold forms in place
  • Side opening features 3/8" storage
  • Form Size: Legal
  • Made in USA

Specifications

Coating: Aluminum

Height: 1 in

Length: 14 in

Material: Aluminum

Width: 9 in