8-1/2 x 11 in. Ticket Holder
8-1/2 x 11 in. Ticket Holder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stitched edges stand up to heavy use in tough work environments
- Pages lift out easily
- Twenty-five per box
- Eyelet at top for hanging
- Strong, rigid vinyl construction
Specifications
- Color Finish Name:
- Black
- Length:
- 8-1/2 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Ticket Holder
- Width:
- 11 in