8-1/2X18X12 High Efficiency Takeoff With Gasket

Part #R309SG12  |  Manufacturer Part #309SG12

Type:

R309SG12
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features zinc-coated steel rivets and 26 gauge, galvanized-steel construction
  • Please contact your local branch for availability in your area

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 12 in

Duct Shape: Round

Gauge: 26

Height: 7-3/4 in

Length: 8-1/2 in

Material: Galvanized Steel

Type: R309SG12

Width: 18 in