8-1/5 in. 3-Light Pendant in Brushed Nickel

Part #C1500162  |  Item #7239391  |  Manufacturer Part #15001-62

$ 93.31 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Upgrade your look with a contemporary Brushed Nickel finish
  • Limited 1 year warranty

Specifications

Bulb Type: Incandescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 21-2/5 in

Diameter: 20 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Alabaster

Height: 8-1/5 in

Installation Type: Flush Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: [Glass, Steel]

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 60