8 26 Gauge 90 SPRL FLUE Saddle
8 26 Gauge 90 SPRL FLUE Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy tap connection off spiral pipe
- Galvanized steel
- Saddle flue with 90° takeoff
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 26 ga
- Length:
- 12 in
- Material:
- Steel
- Type:
- SHMSDLS26X
- Vent Duct Shape:
- Round