8 - 3-1/2 x 1-1/2 in. 3000# 304L Stainless Steel Socolet

Part #DS4L3SOLXNJE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket

End Connections: Socket

Fits Pipe Size: 8 in - 3-1/2 in

Material: Stainless Steel

Material Type: 304L

Outlet Size In : 1.5

Pressure Class: 3000#