8-9/16 in. Gray Iron Slip Valve Box with Flange

Part #E85557228  |  Item #3884925  |  Manufacturer Part #85557228

Call for Pricing EACH

Diameter:

8-9/16 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

AASHTO Specifications: [AASHTO M-105, AASHTO M-306]

ASTM Specifications: ASTM A-48

Diameter: 8-9/16 in

Height: 26 in

Inside Diameter: 6-5/16 in

Material: Grey Iron