8 in. 150# CS A105 RF Blind Flange Forged Steel Raised Face

You last purchased this on
 

8 in. 150# CS A105 RF Blind Flange Forged Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

8 in. 150# CS A105 RF Blind Flange Forged Steel Raised Face

  • Fast #
  • Part #DRFBFX
  • Item #11674
  • Manufacturer Part #130080000
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Flanges simplify insulation and take up less space
  • Manufacturer may vary by location
  • Product may differ from the image
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Application:
Steel Pipe
Clean Bagged:
No
Diameter - Outside:
13-1/2 in
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Flange Type:
Blind, Raised Face
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Material:
Forged Steel
Maximum Temperature:
1000
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No
Weight:
47 lb