8 Ductile Iron 125# Flange P-401 TRUE Wye
8 Ductile Iron 125# Flange P-401 TRUE Wye
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Material:
- Ductile Iron
- Type:
- FTYP4X