8 Ductile Iron ECC PLUG Valve Epoxy 3 Way
8 Ductile Iron ECC PLUG Valve Epoxy 3 Way
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid ductile iron tapered plugs are faced with Buna-N elastomer vulcanized in place and ground to size
- Ductile iron plugs are Buna-N coated to provide tight shut off even under vacuum conditions
- Milliken multiport plug valves feature cast iron bodies with corrosion and abrasion resistant epoxy seats
- Plugs rotate in permanently lubricated 316SS bearings and U-cup stem seals are self-adjusting for trouble free service
- A variety of 3-way port positions are possible
- Divert flow left or right
- Milliken multi-port plug valves are suitable for diverting service applications, and while the seat/sealing is adjustable, this valve should be considered a diverting valve only and not a drip-tight or shutoff valve
- Welded seats are 90 percent nickel for corrosion and erosion resistance and specially profiled for low torque and extended seat life
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM A-126 Class B
- AWWA:
- AWWA C-508
- Coating:
- Buna-N
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- ISO:
- ISO 9001
- Material:
- Cast Iron, Ductile Iron, Stainless Steel
- Material Type:
- 316
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#
- Type:
- M604E1X
- Valve Bonnet Type:
- Welded
- Valve Operator:
- 2 in operating nut
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Epoxy
- Valve Size:
- 8 in
- Valve Type:
- Plug Valve