8 FT FLEX CURB KEY F/ 2 1/2 DIA

Part #KCKLS096  |  Item #7168411  |  Manufacturer Part #CKLS096

Call for Pricing EACH

Type:

KCKLS096
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible shaft ("Slinky") on this tool allows the key to bend and provide a better connection with the curb key
  • Use with tilted or broken boxes, or when the curb stop is not aligned with the box
  • Length of rigid shaft is 2 ft
  • Shaft diameter: 3/4"
  • Use penetrating oil once a month to keep tool up and running
  • Key for 1" ID Boxes has a 3/8" slot to fit over the valve nut
  • Key for 2-1/2" ID Boxes has a 9/16" slot to fit over the valve nut

Documents

Specifications

Handle Type: T-handle

Height: 8 ft

Type: KCKLS096