1 in. x 8 ft. 26 ga Sheet Metal Hanger Strap

You last purchased this on
 

1 in. x 8 ft. 26 ga Sheet Metal Hanger Strap

This product requires certification to purchase.
You last purchased this on
 

1 in. x 8 ft. 26 ga Sheet Metal Hanger Strap

  • Fast #
  • Part #SHM26STRGX
  • Item #3093592
  • Manufacturer Part #DX15109626
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Galvanized steel
  • Duct hangar strip
  • Requires Certification

Specifications

Application:
Heating, Air Conditioning
Coating:
Galvanized
Gauge (metal):
26 ga
Length:
8 ft
Material:
Aluminum
Product Type:
Hanger Strap
Width:
1 in