8 ft. x 2 in. 150# Flanged PTFE Spool
Part #P120SP080 | Item #4156362 | Manufacturer Part #120SP080
Length
Product Details
Specifications
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Length: 8 ft
Material: [Ductile Iron, Plastic]
Pipe Tubing Size: 2 in
Pressure Class: 150#