8 ft. x 5 in. Flexible Aluminum Pipe

Part #SHMFAPSX  |  Manufacturer Part #5-801

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 5 in

Duct Shape: Round

Length: 8 ft

Material: Aluminum

Material Type: 3003