I-Beam Rail 8 ft. x 8 in. Engineer Grade Reflective Sheeting Both Sides
TraFix-Rail™ I-Beam Rail 8 ft. x 8 in. Engineer Grade Reflective Sheeting Both Sides
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Double sided engineer grade reflective sheeting
- (2) A-Cade legs (T44000) required per I-beam (sold separately)
- Impact resistant polyethylene I-beam rails
- Meets M.U.T.C.D. standards
- NCHRP 350 approved
- Lightweight and easy to handle
Documents
Specifications
- Collection:
- TraFix-Rail™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange
- Depth:
- 1 in
- Height:
- 8 in
- Length:
- 8 ft
- Material:
- Plastic
- Material Type:
- Polyethylene