8 in. 125# Blind Global Asphaltic and Fusion Bonded Epoxy C110 Ductile Iron AWWA Full Body Flange with Double Cement Lined
8 in. 125# Blind Global Asphaltic and Fusion Bonded Epoxy C110 Ductile Iron AWWA Full Body Flange with Double Cement Lined
Package Quantity Info:
EA: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI B16.1, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151, ANSI Class 125
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-242, ASTM A-536
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA B-16.1, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-151
- Application:
- Water
- Clean Bagged:
- No
- Coating:
- Asphaltic, Fusion Bonded Epoxy
- Diameter - Outside:
- 13-1/2 in
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Flange
- Flange Type:
- Blind
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Double Cement Lining
- Pressure - High:
- 250
- Pressure Class:
- 125#
- Thickness:
- 1.12 in
- UL Listed:
- Yes
- Weight:
- 42 lb