8 in. 150# Spiral Wound Gasket

Part #SWFG150X  |  Item #166322

Call for Pricing EACH

Inside Diameter

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Specifications

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 8 in

NSF Certified: No

UL Listed: No