8 in. 24 ga 45 Degree Duct Elbow

Part #EPE458  |  Item #3792046  |  Manufacturer Part #PE458

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 8 in

Duct Shape: Round

Duct Size: 8 in

Elbow Degree: 45

Gauge: 24

Material: Galvanized Steel