8 in. 26 ga 90 Degree Duct Elbow
Part #SHMA9L26X | Item #4041110 | Manufacturer Part #5222.08-26
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Specifications
Diameter: 8 in
Duct Elbow Type: Adjustable
Duct Shape: Round
Duct Size: 8 in
Elbow Degree: 90
Gauge: 26
Material: Galvanized Steel