8 in. 26 ga 90 Degree Duct Elbow
8 in. 26 ga 90 Degree Duct Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four piece design with 1 crimped end
- Galvanized steel, riveted construction
- Adjustable elbow
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 8 in
- Elbow Degree:
- 90 DD
- Gauge (metal):
- 26 ga
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Spiral