8 in. 26 ga High Efficiency Takeoff with Gasket and Damper

SHMHETOGDU12X

Diameter

8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufacturer may vary based on your location

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Diameter
8 in
Duct Shape
Rectangular
Gauge
26
Height
11-1/4 in
Width
12 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday