8 in. 26 ga Volume Damper
Part #SHMVD26X10 | Item #4041739 | Manufacturer Part #5263.0810-26
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Color Finish: Silver
Diameter: 8 in
Duct Shape: Round
Gauge: 26
Length: 10 in
Material: Galvanized Steel
UL Listed: No