8 in. 28 ga 90 Degree Duct Elbow

You last purchased this on
 

8 in. 28 ga 90 Degree Duct Elbow

This product requires certification to purchase.
You last purchased this on
 

8 in. 28 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHMA928X
  • Item #4352847
  • Manufacturer Part #111828
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Coating:
Galvanized
Diameter:
8 in
Duct Elbow Type:
Adjustable
Duct Size:
8 in
Elbow Degree:
90 DD
Gauge (metal):
28 ga
Material:
Steel
Vent Duct Shape:
Round