8 in. Galvanized Steel Dryer Vent in Silver
8 in. Galvanized Steel Dryer Vent in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Diameter:
- 8 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- Vent Duct Shape:
- Round to Rectangular