8 in. 30 ga 45 Degree Duct Elbow
8 in. 30 ga 45 Degree Duct Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Duct Elbow Type:
- Horizontal
- Duct Size:
- 8 in
- Elbow Degree:
- 45 DD
- Material:
- Steel
- Vent Duct Shape:
- Oval