8 in. A312 Schedule 40 316L Welded Stainless Steel Pipe
Part #GSP46LX | Item #81394
Per 20 FT / $374.06 per FOOT
All Sizes
Product Details
Documents
Specifications
ASTM Specifications: ASTM A-312
Application: Fire Protection
Coating: [Electro-galvanized, Stainless]
End Connection 1: Weld
End Connection 2: Weld
End Connections: Weld
ISO Specifications: ISO 9001
Material: Stainless Steel
Material Type: 316L
Origin: Global
Pipe Tubing Size: 8 in
Pipe Wall Type: Welded
Product Type: Sprinkler Pipe
Wall Thickness: 0.322 in
Weight: 28-41/50