8 in. Aluminum Dryer Vent
Part #SHMDVHX | Item #3687214 | Manufacturer Part #AX7408
Call for Pricing
EACH
Fits Pipe Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Damper to prevent backdraft
Documents
Specifications
Fits Pipe Size: 8 in
Material: Aluminum
Type: SHMDVHX