8 in. Black Cast Iron Threaded Companion Flange

Part #BCICFX1312  |  Item #33343  |  Manufacturer Part #0308004209

$ 213.17 EACH
(Pricing is for 8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #BCICFF378Item #87822Mfr. Part #0308002005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.11 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BCICFH458Item #8612Mfr. Part #0308002401

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.12 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #BCICFJSItem #44693Mfr. Part #0308002609

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.69 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #BCICFM712Item #48260Mfr. Part #0308003201

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.70 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #BCICFS10Item #15478Mfr. Part #0308003805

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 119.37 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #BCICFX1312Item #33343Mfr. Part #0308004209

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 213.17 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372, ANSI Class 125]

ASME Specifications: [ASME B16.1, ASME B1.20.1]

ASTM Specifications: [ASTM A-126A, ASTM A-126B]

Clean Bagged: No

Coating: Black

Color Finish: Black

End Connection 1: Flanged

End Connection 2: FPT

End Connections: Flanged x FPT

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: [Straight, Standard]

Flange Type: Companion

Length: 1-3/4 in

Material: Cast Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outside Diameter: 13-1/2 in

Pressure Class: 125#

Type: Companion Flange