8 in. 150# Domestic Blind Raised Face Carbon Steel Weld Flange

You last purchased this on
 

8 in. 150# Domestic Blind Raised Face Carbon Steel Weld Flange

This product requires certification to purchase.
You last purchased this on
 

8 in. 150# Domestic Blind Raised Face Carbon Steel Weld Flange

  • Fast #
  • Part #D150CA5SBX
  • Item #2169805
  • Manufacturer Part #D150CA5SBX
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

API:
API 590
ASME:
ASME B16.48
Application:
Chemical, Energy, Oil and Gas, Pulp and Paper
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Flange Type:
Blind, Raised Face
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No