8 in. Blind 900# Carbon Steel Ring Type Joint Flange

Part #G900RTJBFX  |  Item #4898885

$ 511.39 EACH
(Pricing is for 8 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #G900RTJBF10Item #4897188

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 632.23 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #G900RTJBF12Item #4897209

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 916.57 /EACH
    Added to your cart. View Cart
  • 14 in

    Part #G900RTJBF14Item #4897234

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 857.40 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #G900RTJBF16Item #4897263

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,271.48 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #G900RTJBF18Item #4897294

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,646.31 /EACH
    Added to your cart. View Cart
  • 20 in

    Part #G900RTJBF20Item #4897322

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,354.24 /EACH
    Added to your cart. View Cart
  • 24 in

    Part #G900RTJBF24Item #4897367

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4,436.13 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #G900RTJBFKItem #4898758

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #G900RTJBFXItem #4898885

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 511.39 /EACH
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Flange Type: Blind

Material: Carbon Steel

Pressure Class: 900#