8 in. Butt Fusion and IPS SDR 9 HDPE Molded Cap

You last purchased this on
 

8 in. Butt Fusion and IPS SDR 9 HDPE Molded Cap

This product requires certification to purchase.
You last purchased this on
 

8 in. Butt Fusion and IPS SDR 9 HDPE Molded Cap

  • Fast #
  • Part #PEI9BCAPX
  • Item #1757289
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-2657, ASTM D-3035, ASTM D-3261, ASTM F-714
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Schedule Class:
SDR 9