8 in. Butt Fusion DIPS Straight SDR 11 Molded HDPE 90 Degree Elbow

You last purchased this on
 

8 in. Butt Fusion DIPS Straight SDR 11 Molded HDPE 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

8 in. Butt Fusion DIPS Straight SDR 11 Molded HDPE 90 Degree Elbow

  • Fast #
  • Part #PED11B9X
  • Item #1851589
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3261
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Elbow Degree:
90 DD
End Connection 1:
DIPS
End Connection 2:
DIPS
End Connections:
DIPS
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 11