8 in. Butt Fusion IPS Straight SDR 17 Molded HDPE 90 Degree Elbow

Part #PEI17B9X

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Butt Fusion

End Connection 2: Butt Fusion

End Connections: Butt Fusion

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Pressure Class: 125#

Schedule Class: SDR 17