8 in. Butt Fusion x Flanged DIPS Straight DR 17 HDPE Molded Adapter
8 in. Butt Fusion x Flanged DIPS Straight DR 17 HDPE Molded Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Molded
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Electrofusion
- End Connection 2:
- Flanged
- End Connections:
- Electrofusion x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 17