8 in. Butt Weld Schedule 10 304L Stainless Steel Short Radius 90 Degree Elbow
Part #IS14LWSR9X | Item #1845175
$
166.20
EACH
(Pricing is for 8 in)
All Sizes
Product Details
- Manufacturer may vary by location
Specifications
Elbow Degree: 90
End Connection 1: Butt Weld
End Connection 2: Butt Weld
End Connections: Butt Weld
Fitting Size 1: 8 in
Fitting Size 2: 8 in
Fitting Sizes: 8 in
Fitting Type: [Short Radius, Straight]
Material: Stainless Steel
Material Type: 304L
Schedule Class: 10